Shop All Bathroom Sink Faucets
Moen
Handle, Chrome
Mfr # 100679
Zoro # G3931916
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- For Use With Chateau Lavatory
- Size 5-1/2" x 3-1/3" x 3"
- Material of Construction Cast Metal
- Length (In.) 3.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 100679
- Zoro # G3931916
- UPC # 026508057704
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Size | 5-1/2" x 3-1/3" x 3" |
Length (In.) | 3.38 |
Details
Finish | Chrome |
For Use With | Chateau Lavatory |
Item | Handle Kit |
Material of Construction | Cast Metal |
Material | Cast Metal |
Fits Brand | Moen |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand Moen, Faucet Handle Type Lever, Finish Chrome, Use With Water Temp. Hot/Cold, Cast Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD Ultrafilter For Legacy Water Purificatio (FL1192X1)
- WATTS Water Pressure Regulator Valve, 2-1/2 In. (2 1/2 LFN223M2-B)
- JOHN GUEST Push-to-Connect, Threaded Female Adapter, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP450821E)
- KOHLER Assembly, Toilet Paper Roller (1014647-CP)
- MOEN Eva Two-Handle Bathroom Faucet (6410)
- MOEN Moen WS84667BRB Bathroom Faucet, 2-Faucet Handle, 4-1/8 in H Spout, Metal, Mediterranean Bronze (WS84667BRB)
- MOEN Brantford Two-Handle Bathroom Faucet (6610)
- MOEN Chateau Two-Handle Bathroom Faucet (4945)
- MOEN Faucet Lav 2H Chr Ll (WS84913)
- MOEN LINDOR LAV FCT 2H SBN (84506SRN)
- DELTA 22 (590-PALGHDF)
- Moen Bathroom Sink Faucets & Accessories