Shop All Handles, Levers & Controls
Moen
Handle Cap Kit
Mfr # 131099ORB
Zoro # G901235911
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Overall Width 0.75 in
- Height 0.37 in
- Length (In.) 2.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 131099ORB
- Zoro # G901235911
- UPC # 26508165386
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Overall Width | 0.75 in |
Height | 0.37 in |
Length (In.) | 2.12 in |
Details
Finish | Oil Rubbed Bronze |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Assembly, Kitchen Sweep (1303882-CP)
- RHEEM Element, 2000W 208V (SP10867GL)
- KOHLER Inlet Filter (1084962)
- BLANCO Diamond Silgranit Super Single Undermount Kitchen Sink - Cafe (441771)
- MOEN Handle Cap Kit - (130976)
- MOEN Handle Hub Kit (147541)
- MOEN Handle Kit, 149570 (149570)
- MOEN Handle Hub Kit (114337)
- MOEN Handle Cap Kit - (115034)
- MOEN Genta M-Core Xfer Valve Trim Bn (UT2401BN)
- PRIME-LINE Universal Index Buttons, 1-5/16 in. Diameter, Clear Acrylic with Gold 2 Pack (MP54300)
- Moen Kitchen Faucets & Accessories