Shop All Showerheads and Tub Faucets
Moen
Handheld Shower System, Wall Mount, Plstc
Mfr # 8346EP15
Zoro # G6302339
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 30 in Slide Bar, 69 in Metal Hose, Escutcheon, Handheld Shower with Non Positive Shut Off, Mounting Bracket, Valve
- Features Easy to Operate, Adjustable Temperature Limit Stop
- Flow Rate 1.5 gpm
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 8346EP15
- Zoro # G6302339
- UPC # 026508213384
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 3 5/16 in |
Face Dia. (In.) | 3-5/16 |
Hose Length (In.) | 69 |
Depth (In.) | 3-5/16 |
Height (In.) | 28-1/2 |
Width (In.) | 7 |
Plate Width | 7" |
Plate Length | 7" |
Manufacturers Warranty Length | 5 yr |
Connection Size | 1/2 in |
Handheld Showerhead Width | 3 5/16 in |
Hose Length | 69" |
Description
Handheld Shower System, ADA Compliance Yes, CEC Compliant, Connection Size 1/2 in, NPT, Face Shape Circle, Faucet Handle Type Knob, Handheld Showerhead Flow Rate 1.5 gpm, Handheld Showerhead Width 3 5/16 in, Number of Handles 2, Moen, Commercial Series, Shower Connection Type 1/2 in NPT, Showerhead Function Single, Showerhead Material Brass, Showerhead Shape Flat Circle, Showerhead Spray Pattern Regular, Handheld, Trim Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" CCF TEE NL (302-343NL)
- MOEN Diverter Spouts (172656)
- JOHN GUEST Pipe Insert, 3/4 in Tube Size, PEX, White (TSI28)
- KOHLER 876-0, 60" L, 32" W (876-0)
- MOEN Posi-Temp(R) Tub/Shower (T2693EP)
- MOEN Engage Matte black (26100EPBL)
- MOEN Wand Kit - Matte Black (200014BL)
- MOEN M-Pact Posi-Temp(R) 1/2" Cc Connection w/Pressure Balancing (2520)
- MOEN Posi-Temp(R) Tub/Shower (T2743EP)
- MOEN One-Function 3.75" Diameter Spray Head Standard (6370EP)
- KINGSTON BRASS Metropolitan, Hand Shower, Polished Brass (K104A2)
- Moen Showerheads and Tub Faucets