Shop All Showerhead and Tub Accessories
Moen
Handheld Shower Hose Wrought Iron
Mfr # A726WR
Zoro # G200917549
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Wrought Iron
- Length (In.) 13.25 in
- Width 8.5 in
- Height 2.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # A726WR
- Zoro # G200917549
- UPC # 26508118412
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 13.25 in |
Width | 8.5 in |
Height | 2.0 in |
Details
Finish | Wrought Iron |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bannon Service Sink With Rim Guard A (6716-0)
- BLUEVUE Stainless Steel Shower Curtain Rod, 5FT, Oil. Rubbed Bronze (SRS-60-ORB)
- ZSI Beta Clamp Assembly, Twin, 1 In Tube (T3016S)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/4 in Pipe Size (008044)
- MOEN Shower Arm Flange - (147572)
- MOEN Includes Bulk Pack Widespread Valve 8" - 16" Center 1/2" Ips Connection (69000)
- MOEN Cap Kit (182636BL)
- MOEN Shower Arm Brushed Nickel (CL10154BN)
- MOEN Drop Ell Brushed Gold (A725BG)
- MOEN Hose Kit (150259)
- DELTA Trinsic Monitor 17 Series H2Okinetic Shower Trim CB (T17259-CZ)
- Moen Showerhead and Tub Accessories