Shop All Showerheads and Tub Faucets
Moen
Handheld Shower Classic Brushed Nickel
Mfr # 8349EP17CBN
Zoro # G201237684
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Classic Brushed Nickel
- Height 3.75 in
- Width 5.625 in
- Length 9.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 8349EP17CBN
- Zoro # G201237684
- UPC # 26508237052
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 3.75 in |
Width | 5.625 in |
Length | 9.875 in |
Details
Finish | Classic Brushed Nickel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 45Deg Cam and Groove Elbow, 4 in, Male Adapter x Female Coupler, Aluminum, Domestic (400DA-45AL)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- B & K CHCK VLV 1-1/2"" RD BRS (CV-6TLF)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In., Ductile Iron (UPML233E 6)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2183EPORB)
- MOEN Handheld Shower (9349EP15)
- MOEN Eco-Performance Handshower (164927)
- MOEN Showerhead Soft Square Bl (58915BL)
- MOEN Posi-Temp(R) Shower Only Mediterranean Bronze (T2122BRB)
- MOEN Posi-Temp(R) Tub/Shower (TL2369EP)
- MOEN Faucet Parts (155891BG)
- Moen Showerheads and Tub Faucets