Shop All Bath Towel Bars and Hooks
Moen
Hamden 24" Towel Bar Brushed Nickel
Mfr # MY6224BN
Zoro # G801233413
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Collection Hamden
- Weight 1.61
- Height 2.96
- Width 4.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # MY6224BN
- Zoro # G801233413
- UPC # 34584026897
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.96 |
Width | 4.81 |
Length | 26.2 |
Details
Finish | Brushed Nickel |
Collection | Hamden |
Weight | 1.61 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG3)
- WINGITS 12" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS12)
- MILWAUKEE TOOL 1-1/2 in. PEX Crimp Jaw for M18 FORCE LOGIC Press Tool (49-16-2656C)
- AMERICAN STANDARD Conversion Kit for TRIMendous Trim Kits (M970645-0070A)
- MOEN Eva 24" Towel Bar Oil Rubbed Bronze (YB2824ORB)
- MOEN Danika Brushed nickel pivoting paper holder (BH2908BN)
- MOEN Sage Single Robe Hook Brushed Nickel (DN6803BN)
- MOEN Contemporary Towel Ring (P5860BN)
- MOEN Robe Hook Chrm Banbury (Y2603CH)
- MOEN Edgestone Single Robe Hook Brushed Nickel (YB4603BN)
- DOBA-BNT Elie Bathroom Robe & Towel Hook, Brushed Nickel (SA2137289)
- Moen Bath Towel Bars and Hooks