Shop All Shower & Bathtub Parts
Moen
Halle Ts Srn
Mfr # 82970SRN
Zoro # G907048447
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Spot Resist Brushed Nickel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 82970SRN
- Zoro # G907048447
- UPC # 26508295496
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Details
Item | Shower trim kit |
Finish | Spot Resist Brushed Nickel |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1" Compression x MNPT SS Male Connector (16 FBU-SS)
- DIVERSITECH Flood Prevention Switch, Wired Connection (CS-3)
- MILWAUKEE TOOL M18 2" Jaw (49-16-2655)
- STRATAFLO PRODUCTS INC. 1" FNPT Brass Check Valve with Buna-N Rubber Poppet (375-100)
- MOEN Handshower Bracket (CL155694)
- MOEN Triva 5' Curved Shower Rod Chrome (CSR2167CH)
- MOEN Shower Arm Diverter Bl Carded (CL703BL)
- MOEN Adjstable Shower Arm, Ch (S116)
- MOEN Brantford M-Core 2S S/O Nh Trim Ch (UT2152NH)
- MOEN Handshower Bracket Brushed Nickel (CL155694BN)
- STERLING Bypass Door 48.875W X 65.500H (5960-48S)
- Moen Shower & Bathtub Parts