Shop All Bathroom Sink Faucets
Moen
Halle 2H Ws Srn
Mfr # 84972SRN
Zoro # G807048431
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Spot Resist Brushed Nickel
- Weight 6.05
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 84972SRN
- Zoro # G807048431
- UPC # 26508295533
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Details
Finish | Spot Resist Brushed Nickel |
Weight | 6.05 |
Item | Bathroom Faucet |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHMOND Wtr Heat Tnkls Elec 3.5Kw 120V (RMTEX-04)
- ZORO SELECT 3/4" x 1/4" FNPT Galvanized Reducer (5P933)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Socket x Socket, 4 in Pipe Size (465040)
- USA INDUSTRIALS Pipe Fitting - Black-Coated Steel - Class 3000 - Tee - 1/4" NPT Female (ZUSA-PF-6534)
- MOEN Adler 1H T/Sh Fct Brnckl (82603SRN)
- MOEN Faucet Lav 2H Marc Srn (WS84913SRN)
- MOEN Wristblade Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (8215F12)
- MOEN Metering Single Hole Mount, 1 Hole Trim and Cover Plate, Chrome (99457)
- MOEN Chateau Two-Handle Bathroom Faucet (4945)
- MOEN One-Handle Lavatory Faucet (9417F05)
- KOHLER Taut Sc Lav Faucet (74013-4-2MB)
- Moen Bathroom Sink Faucets