Shop All Single Handle Bathroom Faucets
Moen
Halle 1H Srn
Mfr # 84970SRN
Zoro # G708464767
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.6 in
- Length 20.7 in
- Height 3.2 in
- Application Residential
- Finish Spot Resist Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 84970SRN
- Zoro # G708464767
- UPC # 26508295519
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Dimensions
Width | 9.6 in |
Length | 20.7 in |
Height | 3.2 in |
Details
Application | Residential |
Finish | Spot Resist Brushed Nickel |
Description
Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
- •one-handle lever handle makes it easy to adjust the water
- •single hole mount creates a cleaner look against custom countertops
- •complies with Americans with Disabilities Act (ADA) specifications
- •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Reducing Union, 1/4 in, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP201208E)
- TOTO Sink, Rendezvous, Undermount, 17x14", White (LT579G#11)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65007-0606-01)
- HONEYWELL Am100-002Rp Repair Kit For (AM100-002R)
- MOEN Greenfield One-Handle Bathroom Faucet in Chrome (6504)
- MOEN Voss One-Handle Bathroom Faucet in Matte Black (6903BL)
- MOEN Lindor Chrome Single-Handle Bathroom Sink Faucet 4 in. (84505)
- MOEN Glyde 1H Lav Bl (6170BL)
- MOEN Mikah One-Handle High Arc Bathroom Faucet in Matte Black (84310BL)
- CHICAGO FAUCET Single Handle 4" Mount, Bathroom Faucet, Chrome plated (2200-4E37ABCP)
- DELTA Zura Single Handle Bathroom Faucet with Touch2O.xt Technology (574T-CZ-DST)
- Moen Bathroom Sink Faucets & Accessories