Shop All Kitchen Faucets
Moen
Haelyn One-Handle High Arc Pulldown Kitchen Faucet in Spot Resist Stainless
Mfr # 87627SRS
Zoro # G110399633
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Spot Resist Stainless
- Flow Rate 1.5 GPM (5.7 L/min) max.
- Typical Application Kitchen
- Includes Soap Dispenser
- Series Haelyn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 87627SRS
- Zoro # G110399633
- UPC # 26508346921
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Length (In.) | 24.7 in. |
Depth | 3.9 in. |
Width | 12.3 in. |
Details
Finish | Spot Resist Stainless |
Flow Rate | 1.5 GPM (5.7 L/min) max. |
Typical Application | Kitchen |
Includes | Soap Dispenser |
Series | Haelyn |
Standards | Low Lead Compliant |
Color/Finish | Silver |
Description
- •Power Boost(tm) Technology provides boosted water performance with the push of a button for a faster clean and faster fill
- •Spot resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- •Equipped with the Reflex(tm) System for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •Faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •Features DuraLock(tm) Quick Connect System for easy installation
- •One-handle
- •Lever handle makes it easy to adjust the water
- •Aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
- •Soap dispenser included
- •Standard design mounts on the sink or countertop
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIEBEL ELTRON 208/240VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F (MINI 6)
- BRAWNY Refill, Twl, Drc Cntrpll, D400 2PK (GPC20041)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 1.750 ID X 2.000 OD X 96.000 [Each] (TPCCL1.750X2.000X96.000)
- PROPLUS 1-1/2 x 0.39 Plastic Escutcheon (231417)
- MOEN Matte Black One-Handle Pulldown Kitchen Faucet (7622EVBL)
- MOEN Faucet Kit 1H Ch Torr Ll (CA87480)
- MOEN One-Handle Pulldown Kitchen Faucet (5923EWC)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7185SRS)
- MOEN Chateau One-Handle Kitchen Faucet (7423)
- MOEN Matte Black One-Handle Pulldown Kitchen Faucet (7622EWBL)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet W/Spray (200-AGN2AE3-317AB)
- Moen Kitchen Faucets & Accessories