Shop All Widespread Bathroom Faucets
Moen
Greenfield Two-Handle Bathroom Faucet in Brushed Gold
Mfr # TV6507BG
Zoro # G610399287
Free Shipping & Returns
$597.01
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Finish Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # TV6507BG
- Zoro # G610399287
- UPC # 26508373712
- Country of Origin United States
- Category Widespread Bathroom Faucets
Details
Color | Gold |
Finish | Brushed Gold |
Description
- •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •Two-handle lever handle makes it easy to adjust the water
- •Faucet handles can be installed between 8" to 16" for a more customized widespread installation
- •Complies with American's with Disabilities Act (ADA) specifications
- •Features DuraLock(tm) Quick Connect System for easy installation
- •Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
- •Limited lifetime warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Wire Sink Grid For Rc1515 Bar/Food Prep Kitchen Sink (WSG1515WH)
- KOHLER Stem Adapter Assembly (1006262)
- ASCO RedHat Gas Shutoff Valve, Cable Release, 1 1/2 In (HV216585004)
- FULFLO String Wound Filter Cartridge, 5 gpm, 50 Micron, 2-7/16" O.D., 10 in H, 6 PK (E11R10)
- MOEN Voss Two-Handle Bathroom Faucet in Matte Black (T6905BL)
- MOEN Lindor Chrome Widespread Bathroom Sink Faucet 8 - 16 in. (84504)
- MOEN Hilliard Two-Handle High Arc Bathroom Faucet in Chrome (84539)
- MOEN Banbury Matte Black Widespread Bathroom Sink Faucet 8 - 16 in. (84947BL)
- DELTA Dryden Two Handle Widespread Bathroom Faucet (3551-CZMPU-DST)
- KINGSTON BRASS KB912AL English Country Widespread Bathroom Faucet, Polished Brass (KB912AL)
- KIBI Circular X 8 Bathroom Sink Widespread Faucet with Drain Assembly (KBF1026MB)
- Moen Widespread Bathroom Faucets