Shop All Bath Towel Bars and Hooks
Moen
Greenfield Towel Ring in Brushed Gold
Mfr # YB1786BG
Zoro # G910399161
$61.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Color Gold
- Length 8.5 in.
- Height 3.8 in.
- Width 5.6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # YB1786BG
- Zoro # G910399161
- UPC # 34584037916
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 8.5 in. |
Height | 3.8 in. |
Width | 5.6 in. |
Details
Finish | Brushed Gold |
Color | Gold |
Description
- •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •Limited lifetime warranty
- •Manufactured in China
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE MULTI HOSE BIB 1/2X3/4"" (24626LF)
- ELKAY 21-1/4" W x 25" L x 6-9/16" H, Top Mount, Bathroom Sink (D125211)
- DANCO 1-3/8 in. D Rubber Washer (36649B)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 in x 1/2 in Pipe Size (839-130)
- MOEN Avri 18in Towel Bar in Brushed Nickel (Y1418BN)
- MOEN Summit Robe Hook in Brushed Nickel (YB6303BN)
- MOEN Mason Towel Ring Bright Chrome (YB8086CH)
- MOEN HILLIARD TWL BAR 24""BBRZ (MY2724BRB)
- MOEN Ashville Towel Ring Mediterranean Bronze (DN7986BRB)
- MOEN Economy 24" Towel Bar Bright Chrome (910A24)
- DELTA Victorian Towel Ring (75046-CZ)
- Moen Bath Towel Bars and Hooks