Shop All Wet Location Lights
Moen
Greenfield Three Globe Bath Light in Brushed Nickel
Mfr # YB1763BN
Zoro # G910399529
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 110 V
- Length 7.7 in.
- Height 7.5 in.
- Width 7.6 in.
- Series Greenfield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB1763BN
- Zoro # G910399529
- UPC # 34584037848
- Country of Origin China
- Category Wet Location Lights
Dimensions
Length | 7.7 in. |
Height | 7.5 in. |
Width | 7.6 in. |
Details
Voltage | 110 V |
Housing Finish | Brushed Nickel |
Series | Greenfield |
Application | Bathroom |
Weight | 7.6 lbs. |
Color | Silver |
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Supports up to 100 watt max bulbs
- •Three globe
- •UL(r) listed
- •Replacement globes available
- •Fixtures can be mounted with glass globes facing up or down for more design flexibility
- •Glazed sockets ensure the socket rings install with ease
- •Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- •Standard 110 voltage
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 4100K T8 Extended Life LED Linear Lamp, KTL-F32T8-841-XL 25PK (KTL-F32T8-841-XL)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Norman Lamps F13T2/835 (F13T2/835)
- ILB GOLD Replacement For Sure-Lites Lm1 Emergency Lighting 5Ah Agm With F1 Terminals Battery (WX-69BE-7)
- WESTINGHOUSE Bulb 75W 120V E-11 Sehal (04716)
- MOEN Greenfield Two Globe Bath Light in Brushed Nickel (YB1762BN)
- MOEN Voss Four Globe Bath Light in Matte Black (YB5164BL)
- MOEN 90 Degree Four Globe Bath Light in Matte Black (YB8864BL)
- MOEN Greenfield One Globe Bath Light in Chrome (YB1761CH)
- MOEN Greenfield One Globe Bath Light in Brushed Gold (YB1761BG)
- Moen Wet Location Lights