Shop All Coat Hooks
Moen
Greenfield Single Robe Hook in Chrome
Mfr # YB1703CH
Zoro # G510399202
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Finish Chrome
- Depth 2.25 in.
- Color Silver
- Hook Base Width 3.6 in.
- Overall Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB1703CH
- Zoro # G510399202
- UPC # 34584037619
- Country of Origin China
- Category Coat Hooks
Dimensions
Depth | 2.25 in. |
Hook Base Width | 3.6 in. |
Overall Length | 4 in. |
Details
Hook Finish | Chrome |
Color | Silver |
Weight | 0.556 lbs. |
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •Limited lifetime warranty
- •Manufactured in China
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Oil Rubbed Bronze Passage 8100EUS10B (8100EUS10B)
- S & W Level Mount, Fixed Stud, 1/2-13, 3-3/16 in. (G-015)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (PE1082)
- ZORO SELECT O-Ring, Dash 117, EPDM, 0.1 In., PK50 (U38869.009.0081)
- MOEN Avri Single Robe Hook in Brushed Nickel (Y1403BN)
- MOEN Graeden Single Robe Hook in Brushed Nickel (Y0903BN)
- MOEN 90 Degree Single Robe Hook in Matte Black (YB8803BL)
- ALATERRE FURNITURE Coventry 36"W Coat Hook with Shelf, Gray (ANCT0940)
- ZORO SELECT Hooks, Wall Mount, 3 Hook, Satin Nickel (1XNH9)
- CROWN Vertical Coat Hook Polished Chrome Finish (CHCH1003PC)
- IVES COMMERCIAL Aluminum Coat and Hat Hook Aluminum Finish (405A92)
- Moen Coat Hooks