Shop All Coat Hooks
Moen
Greenfield Single Robe Hook in Brushed Nickel
Mfr # YB1703BN
Zoro # G110399169
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Finish Brushed Nickel
- Depth 2.25 in.
- Color Silver
- Hook Base Width 3.4 in.
- Overall Length 4.2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB1703BN
- Zoro # G110399169
- UPC # 34584037602
- Country of Origin China
- Category Coat Hooks
Dimensions
Depth | 2.25 in. |
Hook Base Width | 3.4 in. |
Overall Length | 4.2 in. |
Details
Hook Finish | Brushed Nickel |
Color | Silver |
Weight | 0.55 lbs. |
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Limited lifetime warranty
- •Manufactured in China
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Electric Strike (3275VRP-LC-DKBZ)
- SCHLAGE RESIDENTIAL Lever Lockset, Black Powder Coat, Privacy (F40 LAT 622)
- JMA JMA: Key Blank, Best, 1A1E1, Nickel Silver (JMA-BES-5DS)
- SDC Electromagnetic Door Holders (EH4024120A)
- MOEN 90 Degree Single Robe Hook in Matte Black (YB8803BL)
- MOEN Graeden Single Robe Hook in Brushed Nickel (Y0903BN)
- MOEN Avri Single Robe Hook in Brushed Nickel (Y1403BN)
- IRONWERKS DESIGNS Industrial Robe and Coat Hook (robe_hook)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Brass (1HHL3)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Chrome (1XNG3)
- ALATERRE FURNITURE Kyra 42" Oak and Metal Coat Hook with Shelf (ANKY24RBG)
- Moen Coat Hooks