Shop All Toilet Paper Dispensers & Holders
Moen
Greenfield Pivoting Paper Holder in Brushed Gold
Mfr # YB1708BG
Zoro # G710399217
product price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Series Greenfield
- Finish Brushed Gold
- Width 3.9 in.
- Depth 2.6 in.
- Length 8.3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB1708BG
- Zoro # G710399217
- UPC # 34584037626
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 3.9 in. |
Depth | 2.6 in. |
Length | 8.3 in. |
Details
Color | Gold |
Product Series | Greenfield |
Finish | Brushed Gold |
Description
- •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •Pivoting paper holder
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCTER & GAMBLE Dawn 162OZ Dish Soap (97291)
- VIKAN VIKAN White 20" Fiberglass Floor Squeegee (71505/29365)
- 3M Pre-Folded Contractors Plastic, PK12 (CP9)
- TOUGH GUY Drain Maintainer, Bottle, 32 oz, Ready to Use, Floral Fragrance (2CYE8)
- MOEN Vale Oil Rubbed Bronze Pivoting Paper Holder (DN4408ORB)
- MOEN 90 Degree Pivoting Paper Holder in Matte Black (YB8808BL)
- MOEN Brushed Gold Pivoting Paper Holder (YB0508BG)
- MOEN Graeden Pivoting Paper Holder in Brushed Nickel (Y0908BN)
- MOEN Summit Single Post Paper Holder in Brushed Nickel (YB6309BN)
- MOEN Arlys BL Single Post Paper Holder RT PKG (Y5709BL)
- KOHLER Composed Pivoting Toilet Tissue Holde (73147-CP)
- Moen Toilet Paper Dispensers & Holders