Shop All Single Handle Bathroom Faucets
Moen
Greenfield One-Handle Bathroom Faucet in Matte Black
Mfr # 6504BL
Zoro # G610399225
product price: $368.16
/ea
Free Shipping & Returns
$368.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 9.4 in.
- Length 20.7 in.
- Height 3.2 in.
- Weight 4.9 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 6504BL
- Zoro # G610399225
- UPC # 26508364239
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Dimensions
Width | 9.4 in. |
Length | 20.7 in. |
Height | 3.2 in. |
Details
Color | Black |
Weight | 4.9 lbs. |
Application | Bathroom |
Finish | Matte Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •One-handle lever handle makes it easy to adjust the water
- •Single hole mount creates a cleaner look against custom countertops
- •Complies with American's with Disabilities Act (ADA) specifications
- •Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- •Limited lifetime warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Bobrick Channel-Frame Mirror 18inW x 30inH - (B-165 1830)
- PARKER Push-to-Connect Union Tee, 3/8 in x 1/4 in Tube Size, Polymer, White, 10 PK (6304 60 56WP2)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 2 in Pipe Size (439198)
- LEGRIS Push-to-Connect, Threaded Extended Elbow, 3/8 in x 3/8 in Tube Size, Nylon, Black, 10 PK (3129 60 18)
- MOEN Mikah One-Handle High Arc Bathroom Faucet in Matte Black (84310BL)
- MOEN Halle 1H Srn (84970SRN)
- MOEN Lindor Chrome Single-Handle Bathroom Sink Faucet 4 in. (84505)
- MOEN Voss One-Handle Bathroom Faucet in Matte Black (6903BL)
- MOEN Greenfield One-Handle Bathroom Faucet in Chrome (6504)
- MOEN Glyde 1H Lav Bl (6170BL)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-SSMPU-LHP-DST)
- Moen Single Handle Bathroom Faucets