Shop All Single Handle Bathroom Faucets
Moen
Greenfield One-Handle Bathroom Faucet in Chrome
Mfr # 6504
Zoro # G110399657
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Width 9.3 in.
- Length 20.7 in.
- Height 3.2 in.
- Weight 4.8 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 6504
- Zoro # G110399657
- UPC # 26508364215
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Dimensions
Width | 9.3 in. |
Length | 20.7 in. |
Height | 3.2 in. |
Details
Color | Silver |
Weight | 4.8 lbs. |
Application | Bathroom |
Finish | Chrome |
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •One-handle lever handle makes it easy to adjust the water
- •Single hole mount creates a cleaner look against custom countertops
- •Complies with American's with Disabilities Act (ADA) specifications
- •Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- •Limited lifetime warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN SCIENTIFIC 12V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-B70-AAB2B)
- LEVITON Replcmnt Rotary Knob Wht (C28-26115-00W)
- DRIVE MEDICAL Bathroom Safety Swivel Seat Shower Stool (rtl12061m)
- MOEN Quick-Connect Clips (5) (140721)
- MOEN Voss One-Handle Bathroom Faucet in Matte Black (6903BL)
- MOEN Halle 1H Srn (84970SRN)
- MOEN Mikah One-Handle High Arc Bathroom Faucet in Matte Black (84310BL)
- MOEN Glyde 1H Lav Bl (6170BL)
- MOEN Lindor Chrome Single-Handle Bathroom Sink Faucet 4 in. (84505)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B512LF)
- PIONEER Single Handle Bathroom Faucet in PVD Brushed Gold (3MT160-BG)
- Moen Single Handle Bathroom Faucets