Shop All Single Handle Bathroom Faucets
Moen
Greenfield One-Handle Bathroom Faucet in Brushed Nickel
Mfr # 6504BN
Zoro # G910399352
product price: $340.88
/ea
Free Shipping & Returns
$340.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Width 9.4 in.
- Length 20.7 in.
- Height 3.3 in.
- Weight 4.7 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 6504BN
- Zoro # G910399352
- UPC # 26508364246
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Dimensions
Width | 9.4 in. |
Length | 20.7 in. |
Height | 3.3 in. |
Details
Color | Silver |
Weight | 4.7 lbs. |
Application | Bathroom |
Finish | Brushed Nickel |
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •One-handle lever handle makes it easy to adjust the water
- •Lifeshine(r) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •Single hole mount creates a cleaner look against custom countertops
- •Complies with American's with Disabilities Act (ADA) specifications
- •Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- •Limited lifetime warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORM TOOL LED Road Flares, Pack of 3, 3PK (PTL-W2343)
- LEGEND VALVE 1-1/4" X 4-1/2" GALV. NIPPLE (356-127E)
- MOEN 42" L, Concealed, Stainless Steel, Concealed Screw 42" Grab Bar Satin Stain, Satin Stainless Steel (8742)
- DIXON Push-On Hose Mender, 3/4 in Nominal, Hose Barb, Brass, Domestic (2961212C)
- MOEN Lindor Chrome Single-Handle Bathroom Sink Faucet 4 in. (84505)
- MOEN Glyde 1H Lav Bl (6170BL)
- MOEN Greenfield One-Handle Bathroom Faucet in Chrome (6504)
- MOEN Mikah One-Handle High Arc Bathroom Faucet in Matte Black (84310BL)
- MOEN Voss One-Handle Bathroom Faucet in Matte Black (6903BL)
- MOEN Halle 1H Srn (84970SRN)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Matte Black, Overall Height: 6" (3MT160-MB)
- Moen Single Handle Bathroom Faucets