Shop All Wet Location Lights
Moen
Greenfield One Globe Bath Light in Brushed Nickel
Mfr # YB1761BN
Zoro # G410399579
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 110 V
- Length 20.5 in.
- Height 6.75 in.
- Series Greenfield
- Housing Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # YB1761BN
- Zoro # G410399579
- UPC # 34584037763
- Country of Origin China
- Category Wet Location Lights
Dimensions
Length | 20.5 in. |
Height | 6.75 in. |
Width | 6.75 in. |
Details
Voltage | 110 V |
Series | Greenfield |
Housing Finish | Brushed Nickel |
Color | Silver |
Weight | 2.9 lbs. |
Application | Bathroom |
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Supports up to 100 watt max bulbs
- •One globe
- •UL(r) listed
- •Replacement globes available
- •Fixtures can be mounted with glass globes facing up or down for more design flexibility
- •Glazed sockets ensure the socket rings install with ease
- •Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- •Standard 110 voltage
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE LED MINI PENDANT CPR 1LT (63084A)
- SIGNIFY LED Lamp, PAR30L, 12W, 95 CRI, 4000K, 40 deg. (12PAR30L/EXPERTCOLOR/F40/940/DIM/120V)
- SATCO Bulb, LED, 18W, T8, Recessed Double Contact HO/VHO Base, LFL Replacement (S16404)
- LITEZALL 250 Lumen Tactical Pen Light (LA-250PEN-6/24)
- MOEN Greenfield Two Globe Bath Light in Brushed Nickel (YB1762BN)
- MOEN Greenfield One Globe Bath Light in Brushed Gold (YB1761BG)
- MOEN 90 Degree Four Globe Bath Light in Matte Black (YB8864BL)
- MOEN Greenfield Three Globe Bath Light in Brushed Nickel (YB1763BN)
- MOEN Greenfield One Globe Bath Light in Chrome (YB1761CH)
- MOEN Voss Four Globe Bath Light in Matte Black (YB5164BL)
- Moen Wet Location Lights