Shop All Wet Location Lights
Moen
Greenfield Four Globe Bath Light in Brushed Gold
Mfr # YB1764BG
Zoro # G610399560
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 110 V
- Length 30 in.
- Height 11.5 in.
- Width 16.5 in.
- Series Greenfield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB1764BG
- Zoro # G610399560
- UPC # 34584037862
- Country of Origin China
- Category Wet Location Lights
Dimensions
Length | 30 in. |
Height | 11.5 in. |
Width | 16.5 in. |
Details
Voltage | 110 V |
Housing Finish | Brushed Gold |
Series | Greenfield |
Weight | 9.75 lbs. |
Color | Gold |
Application | Bathroom |
Description
- •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •Supports up to 100 watt max bulbs
- •Four globe
- •UL(r) listed
- •Replacement globes available
- •Fixtures can be mounted with glass globes facing up or down for more design flexibility
- •Glazed sockets ensure the socket rings install with ease
- •Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- •Standard 110 voltage
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LLVT-4FT-100W-50K-D2-FT REPLACEMENT LENS FOR LED LINEAR VAPOR LIGHT (LLVT-4FT-100W-50K-D)
- HYGRADE 13W T4 LED Light Bulb - GX24q-1 (4-Pin) Base - White Finish (S8396)
- ENERPAC Pendant Assy, 1Button, 10' (ZCP-1)
- PLASKOLITE 2x4 WHT Ceil LGT Panel (1A20084A)
- MOEN Greenfield One Globe Bath Light in Chrome (YB1761CH)
- MOEN Voss Four Globe Bath Light in Matte Black (YB5164BL)
- MOEN 90 Degree Four Globe Bath Light in Matte Black (YB8864BL)
- MOEN 90 Degree Two Globe Bath Light in Matte Black (YB8862BL)
- MOEN Greenfield Three Globe Bath Light in Brushed Nickel (YB1763BN)
- MOEN Greenfield One Globe Bath Light in Brushed Gold (YB1761BG)
- SIGNIFY Wet Location Sealed LED, 4 ft. (DWAE51L840-4-UNV)
- Moen Wet Location Lights