Shop All Toilet Paper Dispensers & Holders
Moen
Greenfield Double Paper Holder in Matte Black
Mfr # YB1788BL
Zoro # G410399692
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Series Greenfield
- Finish Matte Black
- Length 12.64 in.
- Width 6.5 in.
- Depth 4.65 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB1788BL
- Zoro # G410399692
- UPC # 34584037961
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Length | 12.64 in. |
Width | 6.5 in. |
Depth | 4.65 in. |
Details
Color | Black |
Product Series | Greenfield |
Finish | Matte Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Limited lifetime warranty
- •Manufactured in China
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY ekcoscreen Urinal Screen, Apple, PK12 (EKS-2G-12)
- BOUNTY Select-a-Size Kitchen Roll Paper Towels, 2-Ply, White, 6 x 11, 135 Sheets/Roll, 8PK (80373824)
- SUAVITEL Dryer Sheets Field Flower, PK300 (139197)
- ETTORE PRODUCTS COMPANY Ettore Products 11108 8 in. Professional Stainless Steel Window Squeegee (201726)
- MOEN Hensley Brushed nickel pivoting paper holder (MY3508BN)
- MOEN Hilliard Paper Hldr Bnkl (MY2708BN)
- MOEN Mediterranean Bronze Pivoting Paper Holder (Y2608BRB)
- MOEN Triva Brushed Nickel Single-Post Paper Holder (BP1808BN)
- MOEN Paper Holdr Pivt Bn Bnbr (Y2608BN)
- MOEN Graeden 3-Piece Hardware Set with 18in Towel Bar, Paper Holder, and Towel Ring in Nickel (Y0993BN)
- DESIGN TOSCANO King Tut Royal Bathroom Toilet Paper Holder (JQ9686)
- Moen Toilet Paper Dispensers & Holders