Shop All Toilet Paper Dispensers & Holders
Moen
Greenfield Double Paper Holder in Brushed Gold
Mfr # YB1788BG
Zoro # G110399268
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Series Greenfield
- Length 12.3 in.
- Finish Brushed Gold
- Depth 4.7 in.
- Width 6.8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB1788BG
- Zoro # G110399268
- UPC # 34584037954
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Length | 12.3 in. |
Depth | 4.7 in. |
Width | 6.8 in. |
Details
Color | Gold |
Product Series | Greenfield |
Finish | Brushed Gold |
Description
- •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •Limited lifetime warranty
- •Manufactured in China
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Freezer Floor Cleaner, 1 gal., Blue (948030)
- HOOVER Filter, Dry, Clean Filter (59157055)
- GOJO 1 gal Personal Soaps 4 PK (0945-04)
- GOJO 1,000 mL Personal Soaps Refill, 8 PK (2152-08)
- MOEN Triva Single-Post Paper Holder (BP1808CH)
- MOEN Arlys BL Single Post Paper Holder RT PKG (Y5709BL)
- MOEN Graeden Pivoting Paper Holder in Brushed Nickel (Y0908BN)
- MOEN Triva Brushed Nickel Single-Post Paper Holder (BP1808BN)
- MOEN Dartmoor Paper Holder, Bl (YB2108BL)
- MOEN Vale Oil Rubbed Bronze Pivoting Paper Holder (DN4408ORB)
- TOUGH GUY Bath Tissue Dispenser, Width 13-1/2 In (22LC64)
- Moen Toilet Paper Dispensers & Holders