Shop All Bath Towel Bars and Hooks
Moen
Graeden Towel Ring in Brushed Nickel
Mfr # Y0986BN
Zoro # G810399223
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Length 7.9 in.
- Height 4.2 in.
- Color Silver
- Width 7.2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # Y0986BN
- Zoro # G810399223
- UPC # 34584039217
- Country of Origin Thailand
- Category Bath Towel Bars and Hooks
Dimensions
Length | 7.9 in. |
Height | 4.2 in. |
Width | 7.2 in. |
Details
Finish | Brushed Nickel |
Color | Silver |
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Limited lifetime warranty
- •Manufactured in Thailand
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Globe Valve, 1 In., FNPT, 316 SS (60B70501)
- NIBCO 1-1/4" NOM C x 1" MNPT Copper Reducing Adapter (604R 11/4x1)
- SPEAKMAN Neo Towel Ring (SA-1004-PN)
- K&S PRECISION METALS Brass Tube Round 7/32X36X12 (1148)
- MOEN Align 9" Hand Towel Bar Bright Chrome (YB0486CH)
- MOEN Preston Towel Ring Bright Chrome (DN8486CH)
- MOEN Align 24" Towel Bar Bright Chrome (YB0424CH)
- MOEN Arlys BL 24" Double Towel Bar (RT PKG) (Y5722BL)
- MOEN Glyde Robe Hook Brushed Nickel (YB2303BN)
- MOEN Brushed Nickel Towel Ring (Y1286BN)
- KOHLER Artifacts Towel Ring (72571-2BZ)
- Moen Bath Towel Bars and Hooks