Shop All Toilet Paper Dispensers & Holders
Moen
Graeden 3-Piece Hardware Set with 18in Towel Bar, Paper Holder and Towel Ring in Matte Black
Mfr # Y0993BL
Zoro # G110399220
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Product Series Graeden
- Finish Matte Black
- Width 8.62 in.
- Length 19.17 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # Y0993BL
- Zoro # G110399220
- UPC # 34584039231
- Country of Origin Thailand
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 8.62 in. |
Length | 19.17 in. |
Depth | 4.33 in. |
Details
Color | Black |
Product Series | Graeden |
Finish | Matte Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Pivoting paper holder
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 9 gal, 15 in x 75 ft, Universal, Gray, Polypropylene (MAT140)
- AIR WICK Freshmatic Ultra Spray Refill, Lavender/Chamomile, 5.89 oz Aerosol Spray, PK6 (62338-85595)
- REMCO 8-1/3"L Black Replacement Tank Brush, Polyester (70379)
- RUBBERMAID COMMERCIAL Rubbermaid Brute Bucket (FG296300GRAY)
- MOEN Dartmoor Paper Holder, Bl (YB2108BL)
- MOEN Paper Holdr Pivt Bn Bnbr (Y2608BN)
- MOEN Hilliard Paper Hldr Bnkl (MY2708BN)
- MOEN Tiffin Paper Holder Bn (MY4808BN)
- MOEN Danika Chrome pivoting paper holder (BH2908CH)
- MOEN Greenfield Pivoting Paper Holder in Brushed Gold (YB1708BG)
- BRADLEY Bx-Toilet Tissue Disp, Zamac (508-320000)
- Moen Toilet Paper Dispensers & Holders