Shop All Bathroom Safety Bars and Chairs
Moen
Grab Bar Chrome 18" designer grab bar
Mfr # MBHG3818CH
Zoro # G901238523
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.913 in
- Finish Chrome
- Width 3.386 in
- Height 21.610 in
- Weight 3.250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # MBHG3818CH
- Zoro # G901238523
- UPC # 34584030078
- Country of Origin Unknown
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 2.913 in |
Width | 3.386 in |
Height | 21.610 in |
Details
Finish | Chrome |
Weight | 3.250 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 45 Degree Street Elbow, Polypropylene, 2", Schedule 80, 225 psi Max Pressure (SL200-45)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size (401210)
- ZORO SELECT 1-1/4" MNPT x 18" TBE Carbon Steel Pipe Nipple Sch 40 (566-180)
- DURAVIT Flush valve (0074138600)
- MOEN Voss 24" Designer Grab Bar (YG5124BG)
- MOEN 24" L, Peened, Stainless Steel, Concealed Screw 24" Grab Bar Peened Stai, Peened Stainless Steel (R8724P)
- MOEN 42" L, Peened, Stainless Steel, Concealed Screw 42" Grab Bar Peened Stai, Peened Stainless Steel (R8742P)
- MOEN Commercial Gray Plastic Slide Bar/Grab Bar Shower Connecter (52711)
- MOEN 48" L, Concealed, Stainless Steel, Ultima 48" Curl Grip Grab Bar Old World, Old World Bronze (R8748D3GOWB)
- MOEN Stainless Securemount (SMA1005CH)
- KEENEY MFG Wave Designer, Stainless Steel, Wave Designer Grab Bar, Brushed Nickel, 36", Brushed Nickel (GB2022-36BN)
- Moen Bathroom Safety Bars and Chairs