Shop All Bath Towel Bars and Hooks
Moen
Glyde Robe Hook Brushed Nickel
Mfr # YB2303BN
Zoro # G0172927
original price:
$18.95
17% off
new price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3.3 in
- Height 1.6 in
- Finish Brushed Nickel
- Width (In.) 2.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB2303BN
- Zoro # G0172927
- UPC # 034584024596
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length (In.) | 3.3 in |
Height | 1.6 in |
Width (In.) | 2.2 in |
Details
Item | Glyde Robe Hook Brushed Nickel |
Finish | Brushed Nickel |
Description
Glyde Robe Hook Brushed Nickel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch X 10 Inch SCH 80 PVC Nipple (6620061)
- KOHLER Wellworth Classic 1.28 Gpf Toilet Tan (4436-96)
- KOHLER Elate 1/4 Shower Door 70 1/2 X 53 5/8 (707607-6D3-MX)
- ZORO SELECT Tubing, 5/32In IDx1/4In OD, 1000 Ft, Yellow (PE14-DY)
- MOEN Preston Double Robe Hook Bright Chrome (DN8403CH)
- MOEN 90 Degree 18in Towel Bar in Matte Black (YB8818BL)
- MOEN Genta 24 Towel Bar in Bronzed Gold (BH3624BZG)
- MOEN Edgestone Towel Ring Brushed Nickel (YB4686BN)
- MOEN Glyde 24" Towel Bar Bright Chrome (YB2324CH)
- MOEN Align 24" Towel Bar Black (YB0424BL)
- TAYMOR Towel Ring, Satin, Maxwell, 5-7/8 In (04-SN7904)
- Moen Bath Towel Bars and Hooks