Shop All Shower Faucets
Moen
Glyde M-Core 2S V/O Trim Bn
Mfr # UT2741BN
Zoro # G608456237
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.9 in
- Width 7.5 in
- Height 4.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # UT2741BN
- Zoro # G608456237
- UPC # 26508339473
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 7.9 in |
Width | 7.5 in |
Height | 4.9 in |
Description
brushed nickel finish brings the warm look of stainless to your bath
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •complies with Americans with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EPH-1200-2-12000SKC, Compatible to Body Glove BG3000R Water Filters (1PK) Made by AFC (AFC-EPH-1200-2-12000SKC-1p-17086)
- LEGEND VALVE 3/4" BLACK SIDE OUTLET ELBOW (350-054)
- FLUIDFIT Fitting, Fluidfit, Tube Reducer, 1/2" x 3/8" (HGJ1/2-3/8)
- LEGEND VALVE 1-1/4" BLACK COUPLING (350-506C)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- Moen Shower Faucets