Shop All Shower Faucets
Moen
Glyde M-Core 2S T/S Ep Trim Ch
Mfr # UT2743EP
Zoro # G008456301
product price: $161.19
/ea
Free Shipping & Returns
$161.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9.8 in
- Width 8.2 in
- Height 5.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT2743EP
- Zoro # G008456301
- UPC # 26508339510
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 9.8 in |
Width | 8.2 in |
Height | 5.8 in |
Description
chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •3-3/4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •one-function
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Framed Mirror, Wall Mount, 36 in H, 18 in W, 3/4 in D, Stainless Steel, Bright Annealed Finish (781-018360)
- FLUIDMASTER Fluidmaster 7511 Wax Toilet Bowl Gasket W/Flange & Bolts (7511)
- SLOAN A1/2Aaug Rb Valve Asm 1.5 Gpf 2-1/4In. (0301605)
- 3M AQUA-PURE 3MFF101, 5613432 FF100 REPLACEMENT (3MFF101)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6346)
- Moen Bathtub Faucets & Accessories