Shop All Shower Faucets
Moen
Glyde M-Core 2S S/O Ep Trim Bn
Mfr # UT2742EPBN
Zoro # G408456499
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.8 in
- Width 7.3 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT2742EPBN
- Zoro # G408456499
- UPC # 26508339503
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 7.8 in |
Width | 7.3 in |
Height | 5 in |
Description
brushed nickel finish brings the warm look of stainless to your bath
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •3-3/4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2-1/2" x 2-1/2" x 1-1/2" NOM C Copper Reducing Tee (611R 21/2x21/2x11/2)
- PARKER 3/8" FNPT 316 SS Cap (6 CP-SS)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Tub & Shower Trim (T17497)
- HOME-FLEX Home-Flex 4903324 0.75 Mip x 0.75 in. Dia. Underground Insert Poly Meter Riser (4903324)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- Moen Shower Faucets