Shop All Shower Faucets
Moen
Glyde M-Core 2S S/O Ep Trim Bl
Mfr # UT2742EPBL
Zoro # G608456435
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.7 in
- Width 7.2 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # UT2742EPBL
- Zoro # G608456435
- UPC # 26508339497
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 7.7 in |
Width | 7.2 in |
Height | 5 in |
Description
matte black finish is the perfect complement to modern spaces
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •3-3/4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •complies with Americans with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMMONS Low Lead Bronze Foot Valve (7406)
- ANVIL 1" Female NPT Malleable Iron Hex Locknut Class 150 (0318913522)
- KOHLER Statement Handshower Hose, 60 Matte Black (21049-BL)
- ZORO SELECT 1" FNPT Galvanized Floor Flange (5P969)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF403BG)
- Moen Bathtub Faucets & Accessories