Shop All Shower Faucets
Moen
Glyde M-Core 2S Rs T/S Ep Trim Ch
Mfr # UT2843EP
Zoro # G308456377
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.7 in
- Width 11.5 in
- Height 5.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # UT2843EP
- Zoro # G308456377
- UPC # 26508339725
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 11.7 in |
Width | 11.5 in |
Height | 5.3 in |
Description
chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
- •one-function full rainshower
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Lawn Aerator, Spike Wheel: Material Galvanized Steel, For Agri-Fab (45-0544)
- KOHLER Kit, Handle Assy (1261116-CP)
- ZORO SELECT 1-1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG02)
- MOEN Cartridge Moen H/C 2Hndl (1224)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- Moen Shower Faucets