Shop All Shower Faucets
Moen
Glyde M-Core 2S Rs T/S Ep Trim Bl
Mfr # UT2843EPBL
Zoro # G208456354
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.8 in
- Width 11.5 in
- Height 5.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT2843EPBL
- Zoro # G208456354
- UPC # 26508339732
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 11.8 in |
Width | 11.5 in |
Height | 5.3 in |
Description
matte black finish is the perfect complement to modern spaces
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
- •one-function full rainshower
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAL-MATIC 10" Flanged Cast Iron Swing Flex Check Valve (510A)
- T&S BRASS Pre-Rinse, Mini, W/Spt, Leadfree For - Part# Tsmpz8Wln08Cr (TSMPZ8WLN08CR)
- PRIME-LINE Sliding Shower Door Bottom Guide, 5/8 in. Channels, Plastic Construction Single Pack (M 6221)
- FIAT Modesto Mop Sink, 36L x 24W W/ Plain Curbs (MSB3624100)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- Moen Shower Faucets