Shop All Shower Faucets
Moen
Glyde M-Core 2S Rs S/O Ep Trim Bl
Mfr # UT2842EPBL
Zoro # G808456365
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.7 in
- Width 11.5 in
- Height 5.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT2842EPBL
- Zoro # G808456365
- UPC # 26508339701
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 11.7 in |
Width | 11.5 in |
Height | 5.3 in |
Description
matte black finish is the perfect complement to modern spaces
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
- •full rainshower
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 5 ft Length, Type K (KH03005)
- RHEEM Pilot Assembly Replacement Kit, 12" L (SP13884H)
- NEOPERL 1.5 gpm Aerated Outlet, 3/4 in - 27 Thread Size, Chrome, Brass (5501705)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Viton (BFVTC-2-304-VITON)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- Moen Bathtub Faucets & Accessories