Shop All Single Handle Bathroom Faucets
Moen
Glyde 1H Lav Bl
Mfr # 6170BL
Zoro # G608464843
original price:
$342.99
5% off
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.5 in
- Length 20.8 in
- Height 3.1 in
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 6170BL
- Zoro # G608464843
- UPC # 26508351161
- Country of Origin Taiwan, Province of China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 9.5 in |
Length | 20.8 in |
Height | 3.1 in |
Details
Application | Residential |
Finish | Matte Black |
Description
matte black finish is the perfect complement to modern spaces
- •one-handle lever handle makes it easy to adjust the water
- •single hole mount creates a cleaner look against custom countertops
- •complies with Americans with Disabilities Act (ADA) specifications
- •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" GALV. 45 STREET ELBOW (352-071)
- AMERICAN STANDARD Piston Assembly, For Urinals (M970684-0070A)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH12FB)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel, Connection: Bolted (13MHP1.5)
- MOEN Voss One-Handle Bathroom Faucet in Matte Black (6903BL)
- MOEN Lindor Chrome Single-Handle Bathroom Sink Faucet 4 in. (84505)
- MOEN Greenfield One-Handle Bathroom Faucet in Chrome (6504)
- MOEN Halle 1H Srn (84970SRN)
- MOEN Mikah One-Handle High Arc Bathroom Faucet in Matte Black (84310BL)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-LHP-DST)
- DELTA Ara Single Handle Channel Bathroom Faucet (568LF-BLMPU)
- Moen Bathroom Sink Faucets & Accessories