Shop All Handles, Levers & Controls
Moen
Gibson M-Core Xfer Valve Trim Ch
Mfr # UT2921
Zoro # G801727554
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5.88 in
- Overall Width 5.69 in
- Height 3.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # UT2921
- Zoro # G801727554
- UPC # 26508319901
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 5.88 in |
Overall Width | 5.69 in |
Height | 3.88 in |
Details
Finish | Chrome |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/4 Inch x Close Galvanized Steel Nipple (5220064)
- PARGRIP Strt Reducer, PFA, Comp, 1/2In x 3/8In (GSCR-86)
- CENTRAL BRASS Slow-Close Two Handle Bathroom Faucet, Centerset, Polished Chrome, Number of Holes: 2 Hole (3137-DAN2)
- ELKAY Forward Only Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole (LK6000LS)
- MOEN Handle Hub Kit (114337)
- MOEN Genta M-Core Xfer Valve Trim Bn (UT2401BN)
- MOEN Handle Kit, 40084 (40084)
- MOEN Monticello Handle Hub Kit (95626)
- MOEN Handle Insert Kit (115033)
- MOEN Oil Rubbed Bronze Replacement Handle Knob Insert (97557ORB)
- GERBER Hot/Cold Shower Stem, Brass, Chrome (98-004)
- Moen Kitchen Faucets & Accessories