Shop All Shower Faucets
Moen
Gibson M-Core 2S V/O Trim Ch
Mfr # UT2901
Zoro # G508456337
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 in
- Width 7.8 in
- Height 4.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT2901
- Zoro # G508456337
- UPC # 26508339756
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8 in |
Width | 7.8 in |
Height | 4.7 in |
Description
chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •complies with Americans with Disabilities Act (ADA) specifications
- •includes red and blue markings
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR INDUSTRIES 311 E90-2 ELBOW 2 GALV 90DEG (311E90-2)
- WHEELER-REX Torque Wrench, Coupling, 3/8 Cap, 80 in lb (1965)
- DIXON STBC Long T-Bolt Clamp, 12.75 to 13.32 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC1320L)
- DELTA Delta Addison Handle Insert (RP61818)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- Moen Shower Faucets