Shop All Shower Faucets
Moen
Gibson M-Core 2S T/S Nh Trim Ch
Mfr # UT2903NH
Zoro # G708456304
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.9 in
- Width 7.4 in
- Height 4.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT2903NH
- Zoro # G708456304
- UPC # 26508339879
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 7.9 in |
Width | 7.4 in |
Height | 4.8 in |
Description
chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •
- •diverter
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222148)
- DIXON 1 1/2 in BUNA O RING REBUILD KIT (150RKOBU)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS21812)
- ZORO SELECT 1/8" MBSPT x MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (460-015BSNP)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- Moen Shower Faucets