Shop All Shower Faucets
Moen
Gibson M-Core 2S T/S Ep Trim Ch
Mfr # UT2903EP
Zoro # G808456235
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9.8 in
- Width 7.2 in
- Height 4.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT2903EP
- Zoro # G808456235
- UPC # 26508339848
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 9.8 in |
Width | 7.2 in |
Height | 4.4 in |
Description
chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •3.6" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •one-function full spray
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3" x 2" Flanged x Flanged Cast Iron Concentric Reducer Coupling Class 125 (0306058405)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Number of Holes: 2 Hole (0048-TA3)
- LEGEND VALVE 1-1/2" T-611 PVC CHECK VALVE (203-107)
- ASCO RedHat Solenoid Valve Coil, 120/110V, 60/50, 10.1W (238612-032-*)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- Moen Bathtub Faucets & Accessories