Shop All Shower Faucets
Moen
Gibson M-Core 2S S/O Ep Trim Ch
Mfr # UT2902EP
Zoro # G908456203
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.7 in
- Width 7.7 in
- Height 4.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT2902EP
- Zoro # G908456203
- UPC # 26508339787
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 7.7 in |
Width | 7.7 in |
Height | 4.8 in |
Description
chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •3.6" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •full spray
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Z1341XL-P12 - 1/2" FPT Wall Faucet (Z1341XL-P12)
- LEGEND VALVE 1-1/4 P-200 NO LEAD LEGEND-PRE (101-006NL)
- LEGEND VALVE 3/4 T-541LS NO LEAD SILLCOCK (107-188NL)
- HAYWARD FLOW CONTROL 120VAC PVC Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SV10075STE)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- Moen Bathtub Faucets & Accessories