Shop All Shower Faucets
Moen
Gibson M-Core 2S Rs T/S Ep Trim Bn
Mfr # UT3003EPBN
Zoro # G708456205
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.1 in
- Width 11.4 in
- Height 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT3003EPBN
- Zoro # G708456205
- UPC # 26508339954
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 12.1 in |
Width | 11.4 in |
Height | 5.1 in |
Description
brushed nickel finish brings the warm look of stainless to your bath
- •lever handle makes it easy to adjust the water
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
- •one-function full rainshower
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Globe Valve, 3/4 In., Low Lead Bronze (UP502 3/4)
- DELTA Dual Handle 8" Mount, Service Specialty Faucet, Rough Chrome (28C9LH)
- MOEN Drop Ell Brushed Gold (A725BG)
- ANDERSON METALS Needle Valve 1/4X1/4 Lf (759106-04)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF406BN)
- Moen Shower Faucets