Shop All Shower & Bathtub Parts
Moen
Gibson M-Core 2S Rs T/S Ep Trim Bl
Mfr # UT3003EPBL
Zoro # G006898028
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Color Black
- Width (In.) 11.4
- Height (In.) 5
- Length 12.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT3003EPBL
- Zoro # G006898028
- UPC # 26508339947
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 11.4 |
Height (In.) | 5 |
Length | 12.1 |
Details
Item | Trim |
Finish | Matte Black |
Color | Black |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURTLE WAX Car Wash/Wax 1 gal (53499)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Cap Sch 40 (4381015840)
- ZORO SELECT 2-1/2" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNJ4)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 6 ft. Bury R34 Freezeless Yard Hydrant (R34-6)
- MOEN Cia M-Core 3 Series S/O EP BG (UT3362EPBG)
- MOEN Shower Arm Diverter Oil Rubbed Bronze (A720ORB)
- MOEN Handle Cap Kit (114324BN)
- MOEN Adjstable Shower Arm, Ch (S116)
- MOEN Cia M-Core 3 Series S/O BG (UT3362BG)
- MOEN Handshower Bracket Brushed Nickel (CLA701BN)
- KOHLER Loure Volume Control Trim (T14674-4-CP)
- Moen Shower & Bathtub Parts