Shop All Bath Towel Bars and Hooks
This Product is Discontinued
Moen
Genta Towel Ring in Bronzed Gold (Discontinued)
Mfr # BH3686BZG
Zoro # G210331922
This Product is Discontinued
Key Features
- Finish Bronzed Gold
- Color Gold
- Width 7 in
- Height 2.5 in
- Length 7.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # BH3686BZG
- Zoro # G210331922
- UPC # 34584036124
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Width | 7 in |
Height | 2.5 in |
Length | 7.9 in |
Details
Finish | Bronzed Gold |
Color | Gold |
Description
- •In Moen's bronzed gold finish
- •Covered under Moen's Limited lifetime warranty
- •Coordinates with other items from Moen's Genta collection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Disposal Genie, Plastic, Black (9D00010051)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-8-4)
- MUELLER STEAM SPECIALTY Replacement Screen, 3/4 In, 304 SS (3/4 581 cs replacement screens)
- KECKLEY 3", Flanged, Carbon Steel, Y Strainer, 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP (32RFY-CS045P34-GBI-SA7)
- MOEN Brushed Gold Towel Ring (YB0586BG)
- MOEN Kyvos Double Robe Hook Brushed Nickel (BP3703BN)
- MOEN Robe Hook Bn Banbury (Y2603BN)
- MOEN Avri 24in Towel Bar in Brushed Nickel (Y1424BN)
- MOEN Mason Towel Ring Old World Bronze (YB8086OWB)
- MOEN Economy 24" Towel Bar Bright Chrome (910A24)
- RICHELIEU 8inch 203 mm x 18inch 457 mm Handle and Towel Bar Combo for Glass Door, Chrome (SDCRD0750818140)
- Moen Bath Towel Bars and Hooks