Shop All Washroom Accessories
Moen
Genta Single Robe Hook
Mfr # BH3803BN
Zoro # G401235220
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Genta
- Height 1.968
- Finish Brushed Nickel
- Width 2.165
- Length 3.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # BH3803BN
- Zoro # G401235220
- UPC # 34584029058
- Country of Origin Unknown
- Category Washroom Accessories
Dimensions
Height | 1.968 |
Width | 2.165 |
Length | 3.35 |
Details
Collection | Genta |
Finish | Brushed Nickel |
Weight | 0.4 |
Description
This MOEN Genta Single Robe Hook has a height of 1.968 inches, a width of 2.165 inches, a length of 3.35 inches, and a weight of 0.4 pounds. It has a brushed nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Cap, 1", 125, Brz Nl (4385000910)
- ROHL Vance Undermount Sink Kit 25" For Use With Allia Fireclay Sinks (QN25UM)
- RUBBERMAID DRAINR DISH13.8X17.6 CHR (6032-AR-CHROM)
- ZORO SELECT 4" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10 (4381010680)
- MOEN Aluminum Shower Rod Satin Stainless Steel 5' (2-100-5SS)
- MOEN Triva Double Paper Holder Matte Black (BP1888BL)
- MOEN Mason Double Paper Holder Satin Nickel (YB8088SN)
- MOEN Commercial Recessed Paper Holder Bright Chrome (2575)
- MOEN Danika Chrome robe hook (BH2903CH)
- MOEN Tension 5' Shower Rod Bright Chrome (54-5)
- GROHE Blue Filter L Chrome (40412001)
- Moen Washroom Accessories