Shop All Kitchen Faucets
Moen
Genta Pre-Rinse Spring Bl
Mfr # 5926BL
Zoro # G508589813
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Residential Commercial Residential
- Standards Lead Law Compliant
- Length (In.) 26.7 in
- Width 14.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 5926BL
- Zoro # G508589813
- UPC # 26508358061
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Length (In.) | 26.7 in |
Width | 14.2 in |
Height | 3.8 in |
Details
Finish | Matte Black |
Residential Commercial | Residential |
Standards | Lead Law Compliant |
Description
Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
- •matte black finish is the perfect complement to modern spaces
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
- •standard design mounts on the sink or countertop
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 4 PK (Puresource-Ultra-II-AFC-RF-F2-4-92689)
- RIDGID Press Tool Jaw (27998)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/2" x 1" Pipe Size, CTS Spigot x CTS Hub (4137-211)
- B & K Showr Stll Faucet 2H Chr (3220-15-CH-B)
- MOEN Weymouth 2H Pulldown Bridge (S73204BG)
- MOEN Hose & Spray (136103C)
- MOEN Arlo Ms Pd Kit Fct Ss (87087EWSRS)
- MOEN Matte Black One-Handle Pulldown Kitchen Faucet (7622BL)
- MOEN Arbor Single-Handle Pull-Down Sprayer Kitchen Faucet with Power Boost in Spot Resist Stainless (7594SRS)
- MOEN Fauct Kit Spr 1H Chr Ll (87604)
- T&S BRASS Faucet-Rstrm Wrist Bld Hd (B-0890)
- Moen Kitchen Faucets & Accessories