Shop All Single Handle Bathroom Faucets
Moen
Genta One-Handle Bathroom Faucet in Chrome 12-Count
Mfr # P12WS84760
Zoro # G110399183
product price: $130.99
/ea
Sold in multiples of 12 for $1,571.88
Free Shipping & Returns
$1,571.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Width 9.44 in.
- Length 20.75 in.
- Height 3 in.
- Weight 4.15 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # P12WS84760
- Zoro # G110399183
- UPC # 26508281406
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 9.44 in. |
Length | 20.75 in. |
Height | 3 in. |
Details
Color | Silver |
Weight | 4.15 lbs. |
Application | Bathroom |
Finish | Chrome |
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •One-handle lever handle makes it easy to adjust the water
- •4" centerset design allows for easy installation
- •Complies with American's with Disabilities Act (ADA) specifications
- •Smooth twisted water flow
- •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
- •Limited lifetime warranty
- •Meets current legislation, including ab1953 (California) and s152 (Vermont)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress tee, 1-1/4" x 1-1/4" x 1/2" (25510)
- DAYTON Brass Solenoid Valve Less Coil, Universal, 1/4 in Pipe Size (007735)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Kitchen, P-Trap (Z8700BD-PC)
- PARKER Rotary Plug Valve, 1/4 In, 316 SS, 1/4 Turn (4Z-PR4-VT-SS)
- MOEN Lindor Chrome Single-Handle Bathroom Sink Faucet 4 in. (84505)
- MOEN Greenfield One-Handle Bathroom Faucet in Chrome (6504)
- MOEN Voss One-Handle Bathroom Faucet in Matte Black (6903BL)
- MOEN Mikah One-Handle High Arc Bathroom Faucet in Matte Black (84310BL)
- MOEN Halle 1H Srn (84970SRN)
- MOEN Glyde 1H Lav Bl (6170BL)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Matte Black, Overall Height: 6" (3MT160-MB)
- Moen Bathroom Sink Faucets & Accessories