Shop All Shower Faucets
Moen
Genta M-Core 2S T/S Nh Trim Ch
Mfr # UT2473NH
Zoro # G708456854
Free Shipping & Returns
$163.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.1 in
- Width 7.8 in
- Height 4.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # UT2473NH
- Zoro # G708456854
- UPC # 26508339220
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.1 in |
Width | 7.8 in |
Height | 4.8 in |
Description
chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •
- •diverter
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Sweat Brass Ball Valve with Drain Inline (107-555)
- KISSLER Cartridge Puller for Moen Cartridges 1200, 1222, 1225 (08-0423)
- KOHLER Clc - 20 Shelf Kit (1445686)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 4 ft. (12893-4)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- SCANDVIK Standard Combo Pull-Out Faucet & Shower Handle Without Water Conservat (46000P)
- Moen Shower Faucets