Shop All Shower & Bathtub Parts
Moen
Genta M-Core 2S S/O Nh Trim Ch
Mfr # UT2472NH
Zoro # G206898088
product price: $144.74
/ea
Free Shipping & Returns
$144.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height (In.) 4.7
- Color Silver
- Width (In.) 7.8
- Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT2472NH
- Zoro # G206898088
- UPC # 26508339169
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 4.7 |
Width (In.) | 7.8 |
Length | 8 |
Details
Item | Trim |
Finish | Chrome |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" FNPT x MNPT SS Street 45 Degree Elbow (6-6 SVE-SS)
- ZORO SELECT 1" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNF4)
- RIDGID Press Tool Jaw (48453)
- B & K/MUELLER INDSIMPORT 38x14 Galv Coupling (511-321HC)
- MOEN Handshower Bracket Brushed Nickel (CL155694BN)
- MOEN Cia M-Core 3 Series S/O BG (UT3362BG)
- MOEN Handle Cap Kit (131099BN)
- MOEN 90 Degree Trim Moentrol Shr Chr (TS3715)
- MOEN Cia M-Core 3 Series S/O EP BG (UT3362EPBG)
- MOEN Voss M-CORE Transfer Valve Only Trim in Matte Black (UT3611BL)
- DELTA Seven Setting, Wall Bar Hand Shower (75800140)
- Moen Shower & Bathtub Parts