Shop All Bathtub Faucets
Moen
Genta Lx 1H Wall Mount Tub Ch
Mfr # WT901
Zoro # G508461690
product price: $362.69
/ea
Free Shipping & Returns
$362.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 11.2 in
- Overall Length 18.6 in
- Overall Height 3.9 in
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # WT901
- Zoro # G508461690
- UPC # 26508353349
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Overall Width | 11.2 in |
Overall Length | 18.6 in |
Overall Height | 3.9 in |
Details
Application | Residential |
Description
chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •one-handle lever handle makes it easy to adjust the water
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •complies with Americans with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSE SHOWERSPAS Freestanding Tub, 70.6" W, Acrylic (PT-1006-CH)
- CROSS MFG SCV Control Valve (103980)
- LEGEND VALVE 2" T-4500 CTS INSERT STIFFENER (313-408)
- DELTA 22 (RP100737)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0210-Q)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (206)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS7031ABL)
- LASALLE BRIS LASALLE BRIS 20351207 4 in. Tub Faucet & Shower Valve Chrome (L64-20351207)
- TEHILA 17.5 in. W X 23.25 in. D Freestanding Plastic Laundry Tub (040 US8001BLKCP)
- TOTO FILL VALVE ASSEMBLY W/ RR30% (TSU81.30-A)
- DELTA Galeon: 14 Series Tub Trim (T14172-PR)
- Moen Bathtub Faucets