Shop All Bathtub Faucets
Moen
Genta Lx 1H Wall Mount Tub Bn
Mfr # WT901BN
Zoro # G208461648
original price:
$507.00
8% off
Free Shipping & Returns
$464.24
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Residential
- Overall Height 3.8 in
- Overall Width 11.3 in
- Overall Length 18.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # WT901BN
- Zoro # G208461648
- UPC # 26508353363
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Overall Height | 3.8 in |
Overall Width | 11.3 in |
Overall Length | 18.7 in |
Details
Application | Residential |
Description
brushed nickel finish brings the warm look of stainless to your bath
- •one-handle lever handle makes it easy to adjust the water
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •complies with Americans with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Matte Black (EV8410MB)
- RINNAI Rain Cap Flue Terminal 4 (790097)
- NANTUCKET SINKS Single Bowl Oblong Undermount Stainless Steel Kitchen Sink, 16 Gauge (MOBYXL-16)
- TOTO Remote Control Assembly Ms950Cg (THU9018)
- KINGSTON BRASS Tub Faucet Body, Oil Rubbed Bronze, Wall; Deck (ABT500-5)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-CR)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (209)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (208)
- CASTELLO USA Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-BN)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- DELTA Galeon: 14 Series Tub Trim (T14172-PR)
- Moen Bathtub Faucets & Accessories